EWFD30C2BXL - PLT Wi-Fi Smart Dimmer, W, La, Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFD30C2BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFD30-C2-BX-L
Description
PLT Wi-Fi Smart Dimmer, W, La, Iv
Eaton Wi-Fi Smart Dimmer, Residential, Flush, 120V, Back and Side Wire, White, Light Almond, Ivory, 60HZ, Single-Pole, Multi, 1-Gang, 450W Dimmable Led/CFL, 600W Inc, Hal, MLV, Elv, Used With Ewacd or 3-Way SW, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664005367 / 00032664005367
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWFD30C2BXL - Video
 
EWFD30C2BXL - Small Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
 
EWFD30C2BXL - Large Image
360 Images
 
 
EWFD30C2BXL - 360 Image
Brochures
 
 
EWFD30C2BXL - Brochure
Other Links
 
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
 
EWFD30C2BXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn PLT Wi-Fi Smart Dimmer, W, La, Iv
extra long description
EWD EWFD30-C2-BX-L ETN PLT Wi-Fi Sm
Long Description
Eaton Wi-Fi smart dimmer, Residential, Flush,120V, Back and side wire, White, Light Almond, Ivory, 60Hz,Single-pole, Multi, 1-gang, 450W Dimmable LED/CFL, 600W INC,HAL, MLV, ELV, Used with EWACD or 3-Way SW, ES, WiFi
Description
PLT WI-FI SMART DIMMER, W, LA, IV
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Additional Information
media
Yes
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EWFD30-C2-BX-L
GTIN
00032664005367
UPC
032664005367
Taxonomies, Classifications, and Categories
Type
Dimmer switch
Category Description
Residential plates
Packaging
Weight per each
0.01
Carton
10
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat