EWFD30C7BXL - PLT Wi-Fi Smart Dimmer, B, BK, Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFD30C7BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFD30-C7-BX-L
Description
PLT Wi-Fi Smart Dimmer, B, BK, Gy
Eaton Wi-Fi Smart Dimmer, Residential, Flush, 120V, Back and Side Wire, Brown, Black, Gray, 60HZ, Single-Pole, Multi, 1-Gang, 450W Dimmable Led/CFL, 600W Inc, Hal, MLV, Elv, Used With Ewacd or 3-Way SW, Es, Wifi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664005398 / 00032664005398
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Video
 
EWFD30C7BXL - Small Image
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Large Image
 
EWFD30C7BXL - Large Image
360 Images
 
 
EWFD30C7BXL - 360 Image
Brochures
 
 
EWFD30C7BXL - Brochure
Other Links
 
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
 
EWFD30C7BXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn PLT Wi-Fi Smart Dimmer, B, BK, Gy
extra long description
EWD EWFD30-C7-BX-L ETN PLT Wi-Fi Sm
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Description
PLT WI-FI SMART DIMMER, B, BK, GY
Long Description
Eaton Wi-Fi smart dimmer, Residential, Flush,120V, Back and side wire, Brown, Black, Gray, 60Hz,Single-pole, Multi, 1-gang, 450W Dimmable LED/CFL, 600W INC,HAL, MLV, ELV, Used with EWACD or 3-Way SW, ES, WiFi
Additional Information
media
Yes
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EWFD30-C7-BX-L
GTIN
00032664005398
UPC
032664005398
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Dimmer switch
Packaging
Weight per each
0.35
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat