EWFFSC15C2BXL - Etn PLT Wi-Fi Smart Fan CTRL, W, La, Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFFSC15C2BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFFSC15-C2-BX-L
Description
Etn PLT Wi-Fi Smart Fan CTRL, W, La, Iv
Eaton PLT Wi-Fi Fan Speed Controller, Residential, Flush, Neutral Required, Flush, 120V, White, Light Almond, Ivory, 60 HZ, Fan, Single-Pole, Three-Way, Polycarbonate, 1.5A, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fan Speed Switches & Controls
UNSPSC
N/A
UPC/GTIN
032664005428 / 00032664005428
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
Images
 
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
Brochures
 
 
EWFFSC15C2BXL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ETN PLT WI-FI SMART FAN CTRL, W,LA, IV
Product Type
Etn PLT Wi-Fi Smart Fan CTRL, W, La, Iv
extra long description
EWD EWFFSC15-C2-BX-L ETN PLT Wi-Fi
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Long Description
Eaton PLT Wi-Fi fan speed controller, Residential, Flush, Neutral required, Flush, 120V, White, Light Almond, Ivory, 60 Hz, Fan, Single-pole, Three-way, Polycarbonate, 1.5A, ES, WiFi
Manufacturer Information
Manufacturers Part Number
EWFFSC15-C2-BX-L
Brand
Eaton
GTIN
00032664005428
UPC
032664005428
Packaging
Weight per each
0.33
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat