EWFSW15C2BXL - PLT Wi-Fi Smart Switch, W, La, Iv

Eaton Wiring Devices

  • $41.06 (Each)
  • $41.06 (Each)

  • $164.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EWFSW15C2BXL
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EWFSW15-C2-BX-L
Description
PLT Wi-Fi Smart Switch, W, La, Iv
Eatonwi-Fi Smart Decorator Switch, Residential, Neutral Required, 120V, 60 HZ, 15A, 1/2HP, White, Light Almond, Ivory, Led, CFL, Inc, MLV, Elv, Three-Way, Single-Pole, Multi-Location, Es, Wifi
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664005480 / 00032664005480
Weight per unit
0.33 L
Price & Packaging
Minimum Order Quantity
1
Unit
$41.06 (Each)
Standard Packaging
$164.24 (Per 4)
Resources
Images
 
 
EWFSW15C2BXL - Video
 
EWFSW15C2BXL - Small Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
 
EWFSW15C2BXL - Large Image
360 Images
 
 
EWFSW15C2BXL - 360 Image
Brochures
 
 
EWFSW15C2BXL - Brochure
Other Links
 
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
 
EWFSW15C2BXL - Other
Descriptions
Description
PLT WI-FI SMART SWITCH, W, LA, IV
Product Type
Etn PLT Wi-Fi Smart Switch, W, La, Iv
extra long description
EWD EWFSW15-C2-BX-L ETN PLT Wi-Fi S
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Long Description
EatonWi-Fi smart decorator switch, Residential, Neutral Required, 120V, 60 Hz, 15A, 1/2HP, White, Light almond, Ivory, LED, CFL, INC, MLV, ELV, Three-way, Single-pole, multi-location, ES, WiFi
Additional Information
media
Yes
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EWFSW15-C2-BX-L
GTIN
00032664005480
UPC
032664005480
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed,FCC Part 15,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
There were no add-on items found for EWFSW15C2BXL.

* All prices subject to change.

false