EWFSW15WBXT - Etn PLT Wi-Fi Smart Switc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFSW15WBXT
Manufacturer
Eaton
Manufacturer's Part Number
EWFSW15-W-BX-T
Description
Etn PLT Wi-Fi Smart Switc
Eaton Wi-Fi Smart Decorator Switch, Residential, Neutral Required, 120V, 60 HZ, 15A, 1/2HP, White, Led, CFL, Inc, MLV, Elv, Three-Way, Single-Pole, Multi-Location, Es, Wifi, Tray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664005527 / 00032664005527
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn PLT Wi-Fi Smart Switch, W, Tray
extra long description
EWD EWFSW15-W-BX-T ETN PLT Wi-Fi Sm
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Description
ETN PLT WI-FI SMART SWITC
Long Description
Eaton Wi-Fi smart decorator switch, Residential, Neutral Required, 120V, 60 Hz, 15A, 1/2HP, White, LED, CFL, INC, MLV, ELV, Three-way, Single-pole, multi-location, ES, WiFi, Tray
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EWFSW15-W-BX-T
GTIN
00032664005527
UPC
032664005527
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Decorator Switch
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NOM,FCC Part 15,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat