EWFTRCR15WBXL - PLT Wi-Fi Smart Receptacle, W

Eaton Wiring Devices

  • $40.18 (Each)
  • $40.18 (Each)

  • $160.72 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFTRCR15WBXL
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EWFTRCR15-W-BX-L
Description
PLT Wi-Fi Smart Receptacle, W
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664005602 / 00032664005602
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.18 (Each)
Standard Packaging
$160.72 (Per 4)
Resources
Images
 
 
EWFTRCR15WBXL - Video
 
EWFTRCR15WBXL - Small Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
 
EWFTRCR15WBXL - Large Image
360 Images
 
 
EWFTRCR15WBXL - 360 Image
Brochures
 
 
EWFTRCR15WBXL - Brochure
Other Links
 
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
 
EWFTRCR15WBXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn PLT Wi-Fi Smart Receptacle, W
extra long description
EWD EWFTRCR15-W-BX-L ETN PLT Wi-Fi
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Description
PLT WI-FI SMART RECEPTACLE, W
Long Description
Eaton PLT Wi-Fi smart duplex receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split control, duplex, 15A, 1/2 HP, 120V, Back and side wire, Push button, 60 Hz, White, 5-15R, ES, WiFi
Additional Information
media
Yes
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EWFTRCR15-W-BX-L
GTIN
00032664005602
UPC
032664005602
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Indoor receptacle
Packaging
Weight per each
0.33
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed,California Code of Regulations Title 24,FCC Part 15
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat