EWFWRCR15WBXL - PLT Wi-Fi WR Smart Receptacle, W

Eaton

  • $39.10 (Each)
  • $39.10 (Each)

  • $156.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFWRCR15WBXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFWRCR15-W-BX-L
Description
PLT Wi-Fi WR Smart Receptacle, W
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664007835 / 00032664007835
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.10 (Each)
Standard Packaging
$156.40 (Per 4)
Resources
Images
 
 
EWFWRCR15WBXL - Video
 
EWFWRCR15WBXL - Small Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
 
EWFWRCR15WBXL - Large Image
Brochures
 
 
EWFWRCR15WBXL - Brochure
Other Links
 
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
 
EWFWRCR15WBXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
extra long description
EWD EWFWRCR15-W-BX-L ETN PLT Wi-Fi
Product Type
Etn PLT Wi-Fi WR Smart Receptacle, W
Long Description
Eaton PLT Wi-Fi smart duplex receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split control, duplex, 15A, 1/2 HP, 120V, Back and side wire, Push button, 60 Hz, White, 5-15R, ES, WiFi
Description
PLT WI-FI WR SMART RECEPTACLE, W
Additional Information
media
Yes
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
EWFWRCR15-W-BX-L
Brand
Eaton
GTIN
00032664007835
UPC
032664007835
Taxonomies, Classifications, and Categories
Type
Outdoor receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.33
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed,FCC Part 15,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat