GF15LA - ST Gfci 15A 125V La

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GF15LA
Manufacturer
Eaton
Manufacturer's Part Number
GF15LA
Description
ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664012952 / 00032664012952
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Resources
Images
 
 
GF15LA - Small Image
 
GF15LA - Large Image
 
GF15LA - Large Image
 
GF15LA - Large Image
 
GF15LA - Large Image
 
GF15LA - Large Image
 
GF15LA - Large Image
 
GF15LA - Large Image
360 Images
 
 
GF15LA - 360 Image
Attachments
 
 
GF15LA - Specification Sheet
Other Links
 
 
GF15LA - Other
 
GF15LA - Other
 
GF15LA - Other
 
GF15LA - Other
 
GF15LA - Other
 
GF15LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn ST Gfci 15A 125V La
extra long description
EWD GF15LA ETN ST GFCI 15A 125V LA
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 15A 125V LA
Long Description
Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
GF15LA
Brand
Eaton
GTIN
00032664012952
UPC
032664012952
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat