GFD20W - Slim Blankface Gfci Receptacle 20A 125V White

Eaton

  • $28.86 (Each)
  • $28.86 (Each)

  • $1,731.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFD20W
Manufacturer
Eaton
Manufacturer's Part Number
GFD20W
Description
Slim Blankface Gfci Receptacle 20A 125V White
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, White, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022814 / 00032664022814
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.86 (Each)
Standard Packaging
$1,731.60 (Per 60)
Resources
Images
 
 
GFD20W - Large Image
 
GFD20W - Large Image
 
GFD20W - Large Image
 
GFD20W - Large Image
 
GFD20W - Small Image
Attachments
 
 
GFD20W - Specification Sheet
Other Links
 
 
GFD20W - Other
 
GFD20W - Other
 
GFD20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton slim blankface GFCI receptacle, self-test, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, back and side wire, white, brass, Blankface, thermoplastic, two-pole, three-wire, grounding
Product Type
Etn Gfci DF 20A W SLM
extra long description
EWD GFD20W ETN GFCI DF 20A W SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
SLIM BLANKFACE GFCI RECEPTACLE 20A 125V WHITE
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFD20W
GTIN
00032664022814
UPC
032664022814
Taxonomies, Classifications, and Categories
Type
Slim blankface GFCI receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.24
Carton
1
Package
60
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat