GFH20W - HG Gfci 20A WH Slim

Eaton

  • $34.64 (Each)
  • $34.64 (Each)

  • $346.40 (Per 10)

In-Stock: 206 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFH20W
Manufacturer
Eaton
Manufacturer's Part Number
GFH20W
Description
HG Gfci 20A WH Slim
Eaton HG Gfci, 20A, 125V, White, Slim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022951 / 00032664022951
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.64 (Each)
Standard Packaging
$346.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
206
Resources
Images
 
 
GFH20W - Small Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Video
Other Links
 
 
GFH20W - Other
 
GFH20W - Other
 
GFH20W - Other
Attachments
 
 
GFH20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HG GFCI 20A WH SLIM
Extra Long Description
EWD GFH20W ETN HG GFCI 20A WH SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton HG GFCI, 20A, 125V, White, Slim
Product Type
Etn HG Gfci 20A WH SLM
Additional Information
Dimensions
1.3700 IN X 1.7000 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFH20W
GTIN
00032664022951
UPC
032664022951
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat