GFH20W - HG Gfci Receptacle 20A, 125V, WH Slim

Eaton

  • $29.09 (Each)
  • $29.09 (Each)

  • $290.90 (Per 10)
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
GFH20W
Manufacturer
Eaton
Manufacturer's Part Number
GFH20W
Description
HG Gfci Receptacle 20A, 125V, WH Slim
Eaton HG Gfci, 20A, 125V, White, Slim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022951 / 00032664022951
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.09 (Each)
Standard Packaging
$290.90 (Per 10)
Resources
Images
 
 
GFH20W - Small Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Large Image
 
GFH20W - Video
Attachments
 
 
GFH20W - Specification Sheet
Other Links
 
 
GFH20W - Other
 
GFH20W - Other
 
GFH20W - Other
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
Etn HG Gfci 20A WH SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
extra long description
EWD GFH20W ETN HG GFCI 20A WH SLM
Description
HG GFCI RECEPTACLE 20A, 125V, WH SLIM
Long Description
Eaton HG GFCI, 20A, 125V, White, Slim
Additional Information
media
Yes
dimensions
1.3700 IN X 1.7000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFH20W
GTIN
00032664022951
UPC
032664022951
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Slim GFCI receptacle
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFH20W.
Jump To:

Similar Items

Similar items are close alternatives to GFH20W, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible W...
  • Our Part #: SGFH20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFH20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.50) · 40 ($1,390.00) ·
SGFH20W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat