GFI11M139 - Inline 15A/120V 2FT 12/3CORD Tri Tap Man

Eaton

  • $87.71 (Each)
  • $87.71 (Each)

  • $2,192.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GFI11M139
Manufacturer
Eaton
Manufacturer's Part Number
GFI11M139
Description
Inline 15A/120V 2FT 12/3CORD Tri Tap Man
Eaton Portable Gfci, Watertight, Field Wireable 15A, #12 Awg, 2' (0.61M) Cord Length, Polycarbonate, 5-15, 3R, Tri Tap Plug Type, Manual Reset, 120V 669323
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Industrial Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664669323 / 00032664669323
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.71 (Each)
Standard Packaging
$2,192.75 (Per 25)
Resources
Images
 
 
GFI11M139 - Small Image
 
GFI11M139 - Large Image
 
GFI11M139 - Large Image
Attachments
 
 
GFI11M139 - Specification Sheet
Other Links
 
 
GFI11M139 - Other
Descriptions
Product Type
Inline 15A/120V 2FT 12/3CORD Tri Tap Man
Features
Eaton Arrow Hart portable ground fault circuit interrupters (GFCI) offer exceptional protection against electrical shock when connected to power generators, agricultural equipment, portable electric heaters, submersible pumps, industrial washers, outdoor signs and vending equipment. Features include a NEMA 4X rated housing for extreme conditions, dual indication lights which display power and fault status, and a variety of cord lengths.
extra long description
EWD GFI11M139 INLINE 15A/120V 2FT 1
Description
INLINE 15A/120V 2FT 12/3CORD TRI TAP MAN
Long Description
Eaton portable GFCI, Watertight, field wireable 15A, #12 AWG, 2' (0.61m) cord length, Polycarbonate, 5-15, 3R, Tri tap plug type, Manual reset, 120V 669323
Special Features
Portable GFCIs
Additional Information
dimensions
3.0000 FT X 1.7200 IN X 1.9000 IN
Manufacturer Information
Manufacturers Part Number
GFI11M139
Brand
COOPER WIRING DEVICES
GTIN
00032664669323
UPC
032664669323
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Type
Portable GFCI
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels
These alternate items can be purchased instead of GFI11M139.
Jump To:

Cross Referenced

These items are similar to GFI11M139 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFCI15125TRIM Bryant Electric 00781786450097
2841 Coleman Cable n/a
GFI11M139 Eaton Wiring Devices 00032664669323
G104-TT Ericson n/a
GFPIL15125TRIM Hubbell Wiring Device-Kellems 00783585692098
69593-3 Leviton n/a
1594-TC2M Legrand Pass & Seymour 00785007263893
15050-3TTM Woodhead 00786788897505

* All prices subject to change.