IG4700 - Recp Ig Duplex 15A 125V 2P3W H/L or

Eaton

  • $27.69 (Each)
  • $27.69 (Each)

  • $276.90 (Per 10)

  • $1,384.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG4700
Manufacturer
Eaton
Manufacturer's Part Number
IG4700
Description
Recp Ig Duplex 15A 125V 2P3W H/L or
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back and Side Wiring, Orange, Duplex, L5-15, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664547638 / 00032664547638
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.69 (Each)
Carton
$276.90 (Per 10)
Standard Packaging
$1,384.50 (Per 50)
Resources
Images
 
 
IG4700 - Large Image
 
IG4700 - Large Image
 
IG4700 - Large Image
 
IG4700 - Small Image
Attachments
 
 
IG4700 - Specification Sheet
Other Links
 
 
IG4700 - Other
 
IG4700 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Ig Duplex 15A 125V 2P3W H/L or
Description
RECP IG DUPLEX 15A 125V 2P3W H/L OR
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD IG4700 Recp IG Duplex 15A 125V
Long Description
Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Duplex, L5-15, Two-pole, Three-wire, Glass-filled nylon
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IG4700
GTIN
00032664547638
UPC
032664547638
Taxonomies, Classifications, and Categories
Type
Locking isolated ground receptacle
Category Description
Industrial cord connectors
Packaging
Weight per each
0.32
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat