IG5262RN - Recp Dup Ig 15A125V 2P3W B&S RN

Eaton

  • $7.71 (Each)
  • $7.71 (Each)

  • $77.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5262RN
Manufacturer
Eaton
Manufacturer's Part Number
IG5262RN
Description
Recp Dup Ig 15A125V 2P3W B&S RN
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Industrial, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Glass-Filled Nylon, .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735387 / 00032664735387
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.71 (Each)
Standard Packaging
$77.10 (Per 10)
Resources
Images
 
 
IG5262RN - Large Image
 
IG5262RN - Large Image
 
IG5262RN - Large Image
 
IG5262RN - Small Image
Attachments
 
 
IG5262RN - Specification Sheet
Brochures
 
 
IG5262RN - Brochure
Other Links
 
 
IG5262RN - Other
 
IG5262RN - Other
 
IG5262RN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup Ig 15A125V 2P3W B&S RN
Description
RECP DUP IG 15A125V 2P3W B&S RN
Features
Eatons straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD IG5262RN Recp Dup IG 15A125V 2P
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,.
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IG5262RN
GTIN
00032664735387
UPC
032664735387
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat