IG5362BK - Recp Dup Ig 20A125V 2P3W B&S BK

Eaton

  • $8.65 (Each)
  • $8.65 (Each)

  • $86.51 (Per 10)

  • $865.07 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362BK
Manufacturer
Eaton
Manufacturer's Part Number
IG5362BK
Description
Recp Dup Ig 20A125V 2P3W B&S BK
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735417 / 00032664735417
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Carton
$8.65 (Each)
Standard Packaging
$86.51 (Per 10)
Resources
Images
 
 
IG5362BK - Small Image
 
IG5362BK - Large Image
 
IG5362BK - Large Image
 
IG5362BK - Large Image
 
IG5362BK - Video
Attachments
 
 
IG5362BK - Specification Sheet
Brochures
 
 
IG5362BK - Brochure
Other Links
 
 
IG5362BK - Other
 
IG5362BK - Other
 
IG5362BK - Other
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
RECP DUP IG 20A125V 2P3W B&S BK
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Black, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Product Type
Recp Dup Ig 20A125V 2P3W B&S BK
extra long description
EWD IG5362BK Recp Dup IG 20A125V 2P
Additional Information
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
IG5362BK
GTIN
00032664735417
UPC
032664735417
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,NOM,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat