IGL515R - Recp Ig Single 15A 125V 2P3W H/L or

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IGL515R
Manufacturer
Eaton
Manufacturer's Part Number
IGL515R
Description
Recp Ig Single 15A 125V 2P3W H/L or
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-15, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676852 / 00040893676852
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IGL515R - Large Image
 
IGL515R - Large Image
 
IGL515R - Large Image
 
IGL515R - Small Image
 
IGL515R - Video
Attachments
 
 
IGL515R - Specification Sheet
Other Links
 
 
IGL515R - Other
 
IGL515R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Ig Single 15A 125V 2P3W H/L or
Description
RECP IG SINGLE 15A 125V 2P3W H/L OR
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD IGL515R Recp IG Single 15A 125V
Special Features
Industrial grd recepts
Long Description
Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Single, L5-15, Two-pole, Three-wire, Glass-filled nylon
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IGL515R
GTIN
00040893676852
UPC
040893676852
Taxonomies, Classifications, and Categories
Type
Locking isolated ground receptacle
Category Description
Industrial cord connectors
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,CSA certified,UL Listed,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat