IGL520R - Recp Single Ig 20A 125V 2P3W H/L or

Eaton

  • $33.76 (Each)
  • $33.76 (Each)

  • $1,688.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IGL520R
Manufacturer
Eaton
Manufacturer's Part Number
AHIGL520R
Description
Recp Single Ig 20A 125V 2P3W H/L or
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676951 / 00040893676951
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.76 (Each)
Standard Packaging
$1,688.00 (Per 50)
Resources
Attachments
 
 
IGL520R - Specification Sheet
Images
 
 
IGL520R - Large Image
 
IGL520R - Large Image
 
IGL520R - Large Image
 
IGL520R - Video
Other Links
 
 
IGL520R - Other
 
IGL520R - Other
 
IGL520R - Other
Brochures
 
 
IGL520R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single Ig 20A 125V 2P3W H/L or
Description
RECP SINGLE IG 20A 125V 2P3W H/L OR
extra long description
EWD AHIGL520R Recp Single IG 20A 12
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon
Special Features
Industrial grd recepts
Additional Information
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IGL520R
GTIN
00040893676951
UPC
040893676951
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking isolated ground receptacle
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL,NOM,Federal Specification Classification 6233 01,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat