L1430RW - Recp Single WT 30A 125/250V 3P4W H/L Yl

Eaton

  • $118.80 (Each)
  • $118.80 (Each)

  • $1,188.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1430RW
Manufacturer
Eaton
Manufacturer's Part Number
L1430RW
Description
Recp Single WT 30A 125/250V 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Single, Watertight, L14-30, Three-Pole, Four-Wire, Thermoplastic, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687780 / 00040893687780
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.80 (Each)
Standard Packaging
$1,188.00 (Per 10)
Resources
Attachments
 
 
L1430RW - Specification Sheet
Images
 
 
L1430RW - Large Image
 
L1430RW - Large Image
 
L1430RW - Video
Other Links
 
 
L1430RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single WT 30A 125/250V 3P4W H/L Yl
Description
RECP SINGLE WT 30A 125/250V 3P4W H/L YL
extra long description
EWD L1430RW Recp Single WT 30A 125/
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking receptacle, #18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Yellow, Steel, Single, Watertight, L14-30, Three-pole, Four-wire, Thermoplastic, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1430RW
GTIN
00040893687780
UPC
040893687780
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,CSA certified,NOM,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat