L1520CW - Conn WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $70.88 (Each)
  • $70.88 (Each)

  • $708.80 (Per 10)
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
L1520CW
Manufacturer
Eaton
Manufacturer's Part Number
L1520CW
Description
Conn WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642055 / 00040893642055
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.88 (Each)
Standard Packaging
$708.80 (Per 10)
Resources
Images
 
 
L1520CW - Small Image
 
L1520CW - Large Image
 
L1520CW - Large Image
 
L1520CW - Video
Attachments
 
 
L1520CW - Specification Sheet
Other Links
 
 
L1520CW - Other
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
Conn WT 20A 250V 3PH 3P4W H/L Yl
Description
CONN WT 20A 250V 3PH 3P4W H/L YL
extra long description
EWD L1520CW Conn WT 20A 250V 3PH 3P
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Additional Information
dimensions
6.6100 IN X 4.3900 IN X 3.8200 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1520CW
GTIN
00040893642055
UPC
040893642055
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1520CW.
Jump To:

Cross Referenced

These items are similar to L1520CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520CW Eaton Wiring Devices 00040893642055
2422-CW6P Ericson 00782862825013
HBL27W75 Hubbell Wiring Device-Kellems 00783585131801
27W75 Leviton 00078477967799
27W75 Legrand Pass & Seymour 00785007033106
27W75 Woodhead 00786788713140
27W75H Hubbell Wiring Device-Kellems n/a
2422-CW Ericson n/a

* All prices subject to change.

Begin Live Chat