L1520PW - Plug WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $120.25 (Each)
  • $120.25 (Each)

  • $1,202.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L1520PW
Manufacturer
Eaton
Manufacturer's Part Number
L1520PW
Description
Plug WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene, 0.36 to 0.84 In, Ip67
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642048 / 00040893642048
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.25 (Each)
Standard Packaging
$1,202.50 (Per 10)
Resources
Images
 
 
L1520PW - Small Image
 
L1520PW - Large Image
 
L1520PW - Large Image
 
L1520PW - Large Image
 
L1520PW - Video
Attachments
 
 
L1520PW - Specification Sheet
Other Links
 
 
L1520PW - Other
 
L1520PW - Other
Descriptions
Product Type
Plug WT 20A 250V 3PH 3P4W H/L Yl
Description
PLUG WT 20A 250V 3PH 3P4W H/L YL
extra long description
EWD L1520PW Plug WT 20A 250V 3PH 3P
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1520PW
GTIN
00040893642048
UPC
040893642048
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of L1520PW.
Jump To:

Cross Referenced

These items are similar to L1520PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520PW Eaton Wiring Devices 00040893642048
2322PW6P Ericson 00782862825006
HBL26W75 Hubbell Wiring Device-Kellems 00783585131634
26W75 Leviton 00078477968093
26W75 Legrand Pass & Seymour 00785007033557
26W75 Woodhead 00786788712143
26W75H Hubbell Wiring Device-Kellems n/a
There were no add-on items found for L1520PW.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds