L1520RW - Recp Single WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $120.04 (Each)
  • $120.04 (Each)

  • $1,200.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1520RW
Manufacturer
Eaton
Manufacturer's Part Number
L1520RW
Description
Recp Single WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Single, Watertight, L15-20, Three-Pole, Four-Wire, Thermoplastic, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687766 / 00040893687766
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.04 (Each)
Standard Packaging
$1,200.40 (Per 10)
Resources
Images
 
 
L1520RW - Small Image
 
L1520RW - Large Image
 
L1520RW - Large Image
 
L1520RW - Video
Attachments
 
 
L1520RW - Specification Sheet
Other Links
 
 
L1520RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single WT 20A 250V 3PH 3P4W H/L Yl
Description
RECP SINGLE WT 20A 250V 3PH 3P4W H/L YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
extra long description
EWD L1520RW Recp Single WT 20A 250V
Long Description
Eaton Arrow Hart watertight locking receptacle, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Single, Watertight, L15-20, Three-pole, Four-wire, Thermoplastic, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Additional Information
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
L1520RW
GTIN
00040893687766
UPC
040893687766
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA certified,cULus Listed,NOM,UL Listed,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat