L1630RW - Recp Single WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $123.66 (Each)
  • $123.66 (Each)

  • $1,236.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1630RW
Manufacturer
Eaton
Manufacturer's Part Number
L1630RW
Description
Recp Single WT 30A 480V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back Wiring, Yellow, Single, Watertight, L16-30, Three-Pole, Four-Wire, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893687803 / 00040893687803
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.66 (Each)
Standard Packaging
$1,236.60 (Per 10)
Resources
Images
 
 
L1630RW - Large Image
 
L1630RW - Large Image
 
L1630RW - Large Image
 
L1630RW - Video
Attachments
 
 
L1630RW - Specification Sheet
Other Links
 
 
L1630RW - Other
 
L1630RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single WT 30A 480V 3PH 3P4W H/L Yl
Description
RECP SINGLE WT 30A 480V 3PH 3P4W H/L YL
extra long description
EWD L1630RW Recp Single WT 30A 480V
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 30A, Industrial, 480V, Back wiring, Yellow, Single, Watertight, L16-30, Three-pole, Four-wire, Thermoplastic
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
L1630RW
Brand
Eaton
GTIN
00040893687803
UPC
040893687803
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat