L520CW - Conn WT 20A 125V 2P3W LKG Yl

Eaton

  • $45.61 (Each)
  • $45.61 (Each)

  • $456.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L520CW
Manufacturer
Eaton
Manufacturer's Part Number
L520CW
Description
Conn WT 20A 125V 2P3W LKG Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 20A, Industrial, 125V, Back Wiring, Yellow, Steel, Watertight, L5-20, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641829 / 00040893641829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.61 (Each)
Standard Packaging
$456.10 (Per 10)
Resources
Images
 
 
L520CW - Large Image
 
L520CW - Large Image
 
L520CW - Large Image
 
L520CW - Small Image
 
L520CW - Video
Attachments
 
 
L520CW - Specification Sheet
Other Links
 
 
L520CW - Other
 
L520CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn WT 20A 125V 2P3W LKG Yl
extra long description
EWD L520CW Conn WT 20A 125V 2P3W Lk
Description
CONN WT 20A 125V 2P3W LKG YL
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 125V, Back wiring, Yellow, Steel, Watertight, L5-20, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Additional Information
dimensions
6.6100 IN X 4.3700 IN X 3.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L520CW
GTIN
00040893641829
UPC
040893641829
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA certified,NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat