L520RW - Recp Single WT 20A 125V 2P3W H/L Yl

Eaton

  • $80.83 (Each)
  • $80.83 (Each)

  • $808.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L520RW
Manufacturer
Eaton
Manufacturer's Part Number
L520RW
Description
Recp Single WT 20A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back Wiring, Yellow, Single, Watertight, L5-20, Two-Pole, Three-Wire, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687612 / 00040893687612
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.83 (Each)
Standard Packaging
$808.30 (Per 10)
Resources
Images
 
 
L520RW - Large Image
 
L520RW - Large Image
 
L520RW - Large Image
 
L520RW - Video
Attachments
 
 
L520RW - Specification Sheet
Other Links
 
 
L520RW - Other
 
L520RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single WT 20A 125V 2P3W H/L Yl
Description
RECP SINGLE WT 20A 125V 2P3W H/L YL
extra long description
EWD L520RW Recp Single WT 20A 125V
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back wiring, Yellow, Single, Watertight, L5-20, Two-pole, Three-wire, Thermoplastic
Special Features
Watertight locking
Additional Information
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
L520RW
Brand
Eaton
GTIN
00040893687612
UPC
040893687612
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
1.025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,UL Listed,CSA certified,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat