L630CW - Conn WT 30A 250V 2P3W H/L Yl

Eaton

  • $57.77 (Each)
  • $57.77 (Each)

  • $577.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L630CW
Manufacturer
Eaton
Manufacturer's Part Number
L630CW
Description
Conn WT 30A 250V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641874 / 00040893641874
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.77 (Each)
Standard Packaging
$577.70 (Per 10)
Resources
Attachments
 
 
L630CW - Specification Sheet
Images
 
 
L630CW - Large Image
 
L630CW - Large Image
 
L630CW - Large Image
 
L630CW - Video
Other Links
 
 
L630CW - Other
 
L630CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn WT 30A 250V 2P3W H/L Yl
extra long description
EWD L630CW Conn WT 30A 250V 2P3W H/
Description
CONN WT 30A 250V 2P3W H/L YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-30, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
dimensions
6.7500 IN X 4.2500 IN X 3.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L630CW
GTIN
00040893641874
UPC
040893641874
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat