L630PW - Plug WT 30A 250V 2P3W H/L Yl

Eaton

  • $35.24 (Each)
  • $35.24 (Each)

  • $352.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L630PW
Manufacturer
Eaton
Manufacturer's Part Number
L630PW
Description
Plug WT 30A 250V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641799 / 00040893641799
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.24 (Each)
Standard Packaging
$352.40 (Per 10)
Resources
Images
 
 
L630PW - Large Image
 
L630PW - Large Image
 
L630PW - Large Image
 
L630PW - Video
Attachments
 
 
L630PW - Specification Sheet
Other Links
 
 
L630PW - Other
 
L630PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug WT 30A 250V 2P3W H/L Yl
extra long description
EWD L630PW Plug WT 30A 250V 2P3W H/
Description
PLUG WT 30A 250V 2P3W H/L YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-30, Two-pole, Three-wire, Santoprene, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7800 IN X 4.3900 IN X 3.8400 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L630PW
GTIN
00040893641799
UPC
040893641799
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA certified,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat