MRI8300W - Mri Recp HG Duplex 20A 125V WH

Eaton

  • $42.05 (Each)
  • $42.05 (Each)

  • $1,051.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRI8300W
Manufacturer
Eaton
Manufacturer's Part Number
MRI8300W
Description
Mri Recp HG Duplex 20A 125V WH
Eaton Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, Mri Duplex Receptacle, #14 - 10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Two-Pole, Three-Wire, Standard, Screw, Non-Ferrous Material
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664001161 / 00032664001161
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.05 (Each)
Standard Packaging
$1,051.25 (Per 25)
Resources
Attachments
 
 
MRI8300W - Specification Sheet
Images
 
 
MRI8300W - Large Image
 
MRI8300W - Large Image
 
MRI8300W - Large Image
 
MRI8300W - Video
Other Links
 
 
MRI8300W - Other
 
MRI8300W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD MRI8300W MRI Recp HG Duplex 20A
Product Type
Mri Recp HG Duplex 20A 125V WH
Features
Eaton's broad family of industrial grade straight blade receptacles includes heavy-duty and extra heavy-duty, isolated ground, dual and half controlled, and hospital grade models in a variety of styles, such a standard, tamper-resistant and decorator. These durable receptacles are designed to meet and exceed the UL498 and federal specification WC-596 standards to excel in applications that demand the highest levels of performance.
Description
MRI RECP HG DUPLEX 20A 125V WH
Long Description
Eaton extra heavy-duty hospital grade standard duplex receptacle, MRI duplex receptacle, #14 - 10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Two-pole, Three-wire, Standard, Screw, Non-ferrous material
Additional Information
media
Yes
dimensions
1.3100 IN X 0.8800 IN X 4.0600 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
MRI8300W
GTIN
00032664001161
UPC
032664001161
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat