MRI8300W - Mri Recp HG Duplex 20A 125V WH

Eaton

  • $42.05 (Each)
  • $42.05 (Each)

  • $1,051.25 (Per 25)
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
MRI8300W
Manufacturer
Eaton
Manufacturer's Part Number
MRI8300W
Description
Mri Recp HG Duplex 20A 125V WH
Eaton Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, Mri Duplex Receptacle, #14 - 10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Two-Pole, Three-Wire, Standard, Screw, Non-Ferrous Material
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664001161 / 00032664001161
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.05 (Each)
Standard Packaging
$1,051.25 (Per 25)
Resources
Images
 
 
MRI8300W - Small Image
 
MRI8300W - Large Image
 
MRI8300W - Large Image
 
MRI8300W - Large Image
 
MRI8300W - Video
Attachments
 
 
MRI8300W - Specification Sheet
Other Links
 
 
MRI8300W - Other
 
MRI8300W - Other
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
EWD MRI8300W MRI Recp HG Duplex 20A
Product Type
Mri Recp HG Duplex 20A 125V WH
Features
Eaton's broad family of industrial grade straight blade receptacles includes heavy-duty and extra heavy-duty, isolated ground, dual and half controlled, and hospital grade models in a variety of styles, such a standard, tamper-resistant and decorator. These durable receptacles are designed to meet and exceed the UL498 and federal specification WC-596 standards to excel in applications that demand the highest levels of performance.
Description
MRI RECP HG DUPLEX 20A 125V WH
Long Description
Eaton extra heavy-duty hospital grade standard duplex receptacle, MRI duplex receptacle, #14 - 10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Two-pole, Three-wire, Standard, Screw, Non-ferrous material
Additional Information
media
Yes
dimensions
1.3100 IN X 0.8800 IN X 4.0600 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
MRI8300W
GTIN
00032664001161
UPC
032664001161
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MRI8300W.
Jump To:

Similar Items

Similar items are close alternatives to MRI8300W, though they may not be 100% alike.

Extra Heavy-Duty Hospital Grade Mri Duplex Receptacle Back and Side-Wire 20A 125...
  • Our Part #: 8300WMRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300-WMRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($4,109.00) ·
8300WMRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat