PJ113B - Wallplate 2G Toggle/Blank Poly Mid BR

Eaton

  • $1.52 (Each)
  • $1.52 (Each)

  • $152.10 (Per 100)

  • $304.20 (Per 200)
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
PJ113B
Manufacturer
Eaton
Manufacturer's Part Number
PJ113B
Description
Wallplate 2G Toggle/Blank Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578854 / 00032664578854
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$1.52 (Each)
Standard Packaging
$304.20 (Per 200)
Resources
Images
 
 
PJ113B - Large Image
 
PJ113B - Video
Attachments
 
 
PJ113B - Specification Sheet
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
Wallplate 2G Toggle/Blank Poly Mid BR
extra long description
EWD PJ113B Wallplate 2G Toggle/Blan
Description
WALLPLATE 2G TOGGLE/BLANK POLY MID BR
Long Description
Eaton Combination wallplate, Brown, Toggle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ113B
GTIN
00032664578854
UPC
032664578854
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.097
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ113B.
Jump To:

Similar Items

Similar items are close alternatives to PJ113B, though they may not be 100% alike.

Trademaster Plate 2GANG 1TOGGLE 1 Blank Brown
  • Our Part #: TP113
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP113
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($50.91) · 200 ($509.14) ·
TP113 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ113B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113 Bryant Electric 00883778104398
5171A Eaton Wiring Devices 00032664555251
5171B Eaton Wiring Devices n/a
5171B-BOX Eaton Wiring Devices 00032664481802
PJ113B Eaton Wiring Devices 00032664578854
880111-A Enerlites 00883951211356
NPJ113 Hubbell Wiring Device-Kellems 00883778108693
80706 Leviton n/a
85006 Leviton 00078477779354
81212 Morris 00601986812122
TP113 Legrand Pass & Seymour 00785007275261

* All prices subject to change.

Begin Live Chat