PJ113LA - Wallplate 2G Toggle/Blank Poly Mid La

Eaton

  • $1.19 (Each)
  • $1.19 (Each)

  • $119.34 (Per 100)

  • $238.68 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PJ113LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ113LA
Description
Wallplate 2G Toggle/Blank Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578847 / 00032664578847
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$238.68 (Per 200)
Resources
Images
 
 
PJ113LA - Small Image
 
PJ113LA - Large Image
 
PJ113LA - Video
Attachments
 
 
PJ113LA - Specification Sheet
Descriptions
Product Type
Wallplate 2G Toggle/Blank Poly Mid La
Description
WALLPLATE 2G TOGGLE/BLANK POLY MID LA
extra long description
EWD PJ113LA Wallplate 2G Toggle/Bla
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ113LA
GTIN
00032664578847
UPC
032664578847
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.095
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
There were no add-on items found for PJ113LA.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds