PJ113W - Wallplate 2G Toggle/Blank Poly Mid WH

Eaton

  • $1.47 (Each)
  • $1.47 (Each)

  • $29.33 (Per 20)

  • $146.67 (Per 100)

  • $293.34 (Per 200)

In-Stock: 44 available locally (Oklahoma City, OK) ( change location)
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
PJ113W
Manufacturer
Eaton
Manufacturer's Part Number
PJ113W
Description
Wallplate 2G Toggle/Blank Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578892 / 00032664578892
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$29.33 (Per 20)
Standard Packaging
$293.34 (Per 200)
Stock Availability
Oklahoma City
44 (Check another store)
All Stores
843
Resources
Images
 
 
PJ113W - Small Image
 
PJ113W - Large Image
Specifications Sheets
 
 
PJ113W - Specification Sheet
Attachments
 
 
PJ113W - Specification Sheet
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
Polycarbonate
Number Of Gangs
2
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 2G TOGGLE/BLANK POLY MID WH
Extra Long Description
EWD PJ113W Wallplate 2G Toggle/Blan
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Long Description
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Wall Mount, Polycarbonate Material, White, Gloss, 0.1200 lb
Product Type
Combination Wall Plate
Short Description
2 Gang, Wall Mount, Combination Wall Plate, White
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height
Additional Information
Dimensions
4.94 (W) x 4.87 (H) in
Made In USA
yes
Mounting Type
Wall Mount
Package Quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ113W
GTIN
00032664578892
UPC
032664578892
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight
0.1200 lb
Weight per each
0.075
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ113W.
Jump To:

Similar Items

Similar items are close alternatives to PJ113W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ113W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ113W Bryant Electric 00883778108716
PJ113W Eaton Wiring Devices 00032664578892
880111-W Enerlites 00883951211349
NP113W Hubbell Wiring Device-Kellems 00883778104411
80706-W Leviton 00078477980071
88006 Leviton 00078477779538
81211 Morris 00601986812115
TP113W Legrand Pass & Seymour 00785007275322

* All prices subject to change.

Begin Live Chat