PJ11A - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Al

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.91 (Per 100)

  • $159.82 (Per 200)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ11A
Manufacturer
Eaton
Manufacturer's Part Number
PJ11A
Description
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Al
Eaton Telephone and Coaxial Wallplate, Almond, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627064 / 00032664627064
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$159.82 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
PJ11A - Small Image
 
PJ11A - Large Image
Attachments
 
 
PJ11A - Specification Sheet
Other Links
 
 
PJ11A - Other
Brochures
 
 
PJ11A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT 1GTEL/Coax.406"Hole Poly Mid BX Al
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
extra long description
EWD PJ11A Wlplt 1GTel/Coax.406"Hole
Description
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX AL
Long Description
Eaton Telephone and coaxial wallplate, Almond, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ11A
GTIN
00032664627064
UPC
032664627064
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.06
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat