PJ11B - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX BR

Eaton

  • $0.69 (Each)
  • $0.69 (Each)

  • $13.82 (Per 20)

  • $69.10 (Per 100)

  • $138.20 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ11B
Manufacturer
Eaton
Manufacturer's Part Number
PJ11B
Description
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX BR
Eaton Telephone and Coaxial Wallplate, Brown, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578915 / 00032664578915
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$13.82 (Per 20)
Standard Packaging
$138.20 (Per 200)
Resources
Images
 
 
PJ11B - Small Image
 
PJ11B - Large Image
Attachments
 
 
PJ11B - Specification Sheet
Brochures
 
 
PJ11B - Brochure
Other Links
 
 
PJ11B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX BR
Product Type
WLPLT 1GTEL/Coax.406"Hole Poly Mid BX BR
extra long description
EWD PJ11B Wlplt 1GTel/Coax.406"Hole
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Long Description
Eaton Telephone and coaxial wallplate, Brown, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ11B
GTIN
00032664578915
UPC
032664578915
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.06
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat