PJ11LA - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX La

Eaton

  • $0.69 (Each)
  • $0.69 (Each)

  • $13.82 (Per 20)

  • $69.10 (Per 100)

  • $138.20 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ11LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ11LA
Description
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX La
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578908 / 00032664578908
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$13.82 (Per 20)
Standard Packaging
$138.20 (Per 200)
Resources
Images
 
 
PJ11LA - Large Image
 
PJ11LA - Small Image
 
PJ11LA - Large Image
 
PJ11LA - Large Image
 
PJ11LA - Large Image
Attachments
 
 
PJ11LA - Specification Sheet
Specifications Sheets
 
 
PJ11LA - Specification Sheet
Other Links
 
 
PJ11LA - Other
 
PJ11LA - Other
 
PJ11LA - Other
 
PJ11LA - Other
Brochures
 
 
PJ11LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Descriptions
Special Features
Temperature Rating -40 to 70 °C;Opening Configuration 0.406 in Diameter
Product Type
Telephone/Coaxial Wall Plate
Long Description
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny
Short Description
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, Light Almond
Description
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX LA
extra long description
EWD PJ11LA Wlplt 1GTel/Coax.406"Hol
Additional Information
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ11LA
GTIN
00032664578908
UPC
032664578908
Taxonomies, Classifications, and Categories
Type
Telephone and coaxial wallplates
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.06
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat