PJ11V - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv

Eaton

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.10 (Per 100)

  • $138.20 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ11V
Manufacturer
Eaton
Manufacturer's Part Number
PJ11V
Description
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv
Eaton Telephone and Coaxial Wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578946 / 00032664578946
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.20 (Per 200)
Resources
Images
 
 
PJ11V - Large Image
 
PJ11V - Small Image
 
PJ11V - Large Image
 
PJ11V - Large Image
 
PJ11V - Large Image
Attachments
 
 
PJ11V - Specification Sheet
Other Links
 
 
PJ11V - Other
 
PJ11V - Other
 
PJ11V - Other
 
PJ11V - Other
Brochures
 
 
PJ11V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT 1GTEL/Coax.406"Hole Poly Mid BX Iv
Long Description
Eaton Telephone and coaxial wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Description
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX IV
extra long description
EWD PJ11V Wlplt 1GTel/Coax.406"Hole
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ11V
GTIN
00032664578946
UPC
032664578946
Taxonomies, Classifications, and Categories
Type
Telephone and coaxial wallplates
Category Description
Residential plates
Packaging
Weight per each
0.048
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat