PJ126B - Wallplate 2G Toggle/Deco Poly Mid BR

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $25.51 (Per 20)

  • $127.55 (Per 100)

  • $255.10 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ126B
Manufacturer
Eaton
Manufacturer's Part Number
PJ126B
Description
Wallplate 2G Toggle/Deco Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578977 / 00032664578977
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$25.51 (Per 20)
Standard Packaging
$255.10 (Per 200)
Resources
Images
 
 
PJ126B - Small Image
 
PJ126B - Large Image
 
PJ126B - Video
Attachments
 
 
PJ126B - Specification Sheet
Brochures
 
 
PJ126B - Brochure
Other Links
 
 
PJ126B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Toggle/Deco Poly Mid BR
Description
WALLPLATE 2G TOGGLE/DECO POLY MID BR
extra long description
EWD PJ126B Wallplate 2G Toggle/Deco
Long Description
Eaton Combination wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ126B
GTIN
00032664578977
UPC
032664578977
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat