PJ138B - Wallplate 2G Duplex/Blank Poly Mid BR

Eaton

  • $1.52 (Each)
  • $1.52 (Each)

  • $152.10 (Per 100)

  • $304.20 (Per 200)
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
PJ138B
Manufacturer
Eaton
Manufacturer's Part Number
PJ138B
Description
Wallplate 2G Duplex/Blank Poly Mid BR
Eaton Combination Wallplate, Brown, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579097 / 00032664579097
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$1.52 (Each)
Standard Packaging
$304.20 (Per 200)
Resources
Images
 
 
PJ138B - Large Image
 
PJ138B - Small Image
 
PJ138B - Video
Attachments
 
 
PJ138B - Specification Sheet
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
Wallplate 2G Duplex/Blank Poly Mid BR
extra long description
EWD PJ138B Wallplate 2G Duplex/Blan
Description
WALLPLATE 2G DUPLEX/BLANK POLY MID BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Brown, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ138B
GTIN
00032664579097
UPC
032664579097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.098
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ138B.
Jump To:

Cross Referenced

These items are similar to PJ138B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ138 Bryant Electric 00883778108617
PJ138B Eaton Wiring Devices 00032664579097
PJ138 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat