PJ13A - Wallplate 1G Blank Box Mount Poly Mid Al

Eaton

  • $0.62 (Each)
  • $0.62 (Each)

  • $12.33 (Per 20)

  • $61.67 (Per 100)

  • $123.34 (Per 200)
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
PJ13A
Manufacturer
Eaton
Manufacturer's Part Number
PJ13A
Description
Wallplate 1G Blank Box Mount Poly Mid Al
Mid-Size Blank Wallplate, Almond, Blank, Polycarbonate, 1, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627088 / 00032664627088
Weight per unit
0.055 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$12.33 (Per 20)
Standard Packaging
$123.34 (Per 200)
Resources
Attachments
 
 
PJ13A - Specification Sheet
Images
 
 
PJ13A - Large Image
 
PJ13A - Small Image
 
PJ13A - Video
Other Links
 
 
PJ13A - Other
Brochures
 
 
PJ13A - Brochure
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
Wallplate 1G Blank Box Mount Poly Mid Al
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID AL
extra long description
EWD PJ13A Wallplate 1G Blank Box Mo
Long Description
Mid-size Blank Wallplate, Almond, Blank, Polycarbonate, 1, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
3.1300 IN X 4.8800 IN X 0.2200 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ13A
GTIN
00032664627088
UPC
032664627088
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ13A.
Jump To:

Cross Referenced

These items are similar to PJ13A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ13A Eaton Wiring Devices 00032664627088
NPJ13AL Hubbell Wiring Device-Kellems 00883778107221
PJ13-A Leviton 00078477986332
81743 Morris 00601986817431
SPJ13LA Legrand Pass & Seymour 00785007194289
2029A Eaton Wiring Devices 00032664554728
2029LA Eaton Wiring Devices 00032664582431

* All prices subject to change.

Begin Live Chat