PJ13B - Wallplate 1G Blank Box Mount Poly Mid BR

Eaton

  • $0.62 (Each)
  • $0.62 (Each)

  • $12.33 (Per 20)

  • $61.67 (Per 100)

  • $123.34 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ13B
Manufacturer
Eaton
Manufacturer's Part Number
PJ13B
Description
Wallplate 1G Blank Box Mount Poly Mid BR
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579165 / 00032664579165
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$12.33 (Per 20)
Standard Packaging
$123.34 (Per 200)
Resources
Images
 
 
PJ13B - Small Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Video
Attachments
 
 
PJ13B - Specification Sheet
Brochures
 
 
PJ13B - Brochure
Other Links
 
 
PJ13B - Other
 
PJ13B - Other
 
PJ13B - Other
 
PJ13B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Blank Wall Plate
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID BR
Long Description
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka
Short Description
1 Gang, Screw Mount, Blank Wall Plate, Brown
extra long description
EWD PJ13B Wallplate 1G Blank Box Mo
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
20 CT;200 PK
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ13B
GTIN
00032664579165
UPC
032664579165
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.066
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat