PJ18BK - Wallplate 2G Toggle/Duplex Poly Mid BK

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.53 (Per 100)

  • $307.06 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ18BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ18BK
Description
Wallplate 2G Toggle/Duplex Poly Mid BK
Eaton Combination Wallplate, Black, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579295 / 00032664579295
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.06 (Per 200)
Resources
Attachments
 
 
PJ18BK - Specification Sheet
Images
 
 
PJ18BK - Large Image
 
PJ18BK - Small Image
 
PJ18BK - Video
Other Links
 
 
PJ18BK - Other
Brochures
 
 
PJ18BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Toggle/Duplex Poly Mid BK
Description
WALLPLATE 2G TOGGLE/DUPLEX POLY MID BK
extra long description
EWD PJ18BK Wallplate 2G Toggle/Dupl
Long Description
Eaton Combination wallplate, Black, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ18BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579295
UPC
032664579295
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.065
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat