PJ1W - Wallplate 1G Toggle Poly Mid WH

Eaton

  • $0.54 (Each)
  • $0.54 (Each)

  • $13.50 (Per 25)

  • $54.00 (Per 100)

  • $135.00 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ1W
Manufacturer
Eaton
Manufacturer's Part Number
PJ1W
Description
Wallplate 1G Toggle Poly Mid WH
Eaton Toggle Wallplate, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751356 / 00032664751356
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$13.50 (Per 25)
Standard Packaging
$135.00 (Per 250)
Resources
Images
 
 
PJ1W - Small Image
 
PJ1W - Large Image
 
PJ1W - Video
Attachments
 
 
PJ1W - Specification Sheet
Brochures
 
 
PJ1W - Brochure
Other Links
 
 
PJ1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb
Special Features
Thermoplastic, std and midi
Description
WALLPLATE 1G TOGGLE POLY MID WH
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate
extra long description
EWD PJ1W Wallplate 1G Toggle Poly M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
1 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1W
GTIN
00032664751356
UPC
032664751356
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight
0.0700 lb
Weight per each
0.048
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat