PJ226V - Wallplate 3G 2TOGGLE/Deco Poly Mid Iv

Eaton

  • $1.86 (Each)
  • $1.86 (Each)

  • $27.90 (Per 15)

  • $279.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ226V
Manufacturer
Eaton
Manufacturer's Part Number
PJ226V
Description
Wallplate 3G 2TOGGLE/Deco Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579462 / 00032664579462
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$27.90 (Per 15)
Standard Packaging
$279.00 (Per 150)
Resources
Images
 
 
PJ226V - Small Image
 
PJ226V - Large Image
 
PJ226V - Video
Attachments
 
 
PJ226V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G 2TOGGLE/Deco Poly Mid Iv
Description
WALLPLATE 3G 2TOGGLE/DECO POLY MID IV
extra long description
EWD PJ226V Wallplate 3G 2Toggle/Dec
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ226V
Brand
COOPER WIRING DEVICES
GTIN
00032664579462
UPC
032664579462
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.097
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat