PJ23B - Wallplate 2G Blank Box Mount Poly Mid BR

Eaton

  • $1.55 (Each)
  • $1.55 (Each)

  • $31.00 (Per 20)

  • $155.00 (Per 100)

  • $310.00 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ23B
Manufacturer
Eaton
Manufacturer's Part Number
PJ23B
Description
Wallplate 2G Blank Box Mount Poly Mid BR
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579493 / 00032664579493
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$31.00 (Per 20)
Standard Packaging
$310.00 (Per 200)
Resources
Attachments
 
 
PJ23B - Specification Sheet
Images
 
 
PJ23B - Large Image
 
PJ23B - Small Image
 
PJ23B - Video
Other Links
 
 
PJ23B - Other
Brochures
 
 
PJ23B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Blank Box Mount Poly Mid BR
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID BR
Special Features
Thermoplastic, std and midi
Long Description
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Two- gang, Mid-size
extra long description
EWD PJ23B Wallplate 2G Blank Box Mo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ23B
Brand
COOPER WIRING DEVICES
GTIN
00032664579493
UPC
032664579493
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.088
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat