PJ23BK - Wallplate 2G Blank Box Mount Poly Mid BK

Eaton

  • $1.55 (Each)
  • $1.55 (Each)

  • $31.00 (Per 20)

  • $155.00 (Per 100)

  • $310.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ23BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ23BK
Description
Wallplate 2G Blank Box Mount Poly Mid BK
Eaton Blank Wallplate, Box Mount, Black, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579509 / 00032664579509
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$31.00 (Per 20)
Standard Packaging
$310.00 (Per 200)
Resources
Images
 
 
PJ23BK - Large Image
 
PJ23BK - Small Image
 
PJ23BK - Video
Attachments
 
 
PJ23BK - Specification Sheet
Other Links
 
 
PJ23BK - Other
Brochures
 
 
PJ23BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Blank Box Mount Poly Mid BK
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID BK
extra long description
EWD PJ23BK Wallplate 2G Blank Box M
Long Description
Eaton Blank wallplate, Box mount, Black, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ23BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579509
UPC
032664579509
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.095
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat