PJ23LA - Wallplate 2G Blank Box Mount Poly Mid La

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $30.77 (Per 20)

  • $153.85 (Per 100)

  • $307.70 (Per 200)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ23LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ23LA
Description
Wallplate 2G Blank Box Mount Poly Mid La
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579486 / 00032664579486
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$30.77 (Per 20)
Standard Packaging
$307.70 (Per 200)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
2,109
Resources
Images
 
 
PJ23LA - Small Image
 
PJ23LA - Large Image
 
PJ23LA - Video
Attachments
 
 
PJ23LA - Specification Sheet
Other Links
 
 
PJ23LA - Other
Brochures
 
 
PJ23LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Blank Wall Plate
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID LA
Long Description
Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 lb
Features
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka
Short Description
2 Gang, Screw Mount, Blank Wall Plate, Light Almond
extra long description
EWD PJ23LA Wallplate 2G Blank Box M
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ23LA
GTIN
00032664579486
UPC
032664579486
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight
0.1200 lb
Weight per each
0.088
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat