PJ263A - Wallplate 3G Decorator Poly Mid Al

Eaton

  • $2.40 (Each)
  • $2.40 (Each)

  • $36.00 (Per 15)

  • $240.00 (Per 100)

  • $360.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ263A
Manufacturer
Eaton
Manufacturer's Part Number
PJ263A-SPL1
Description
Wallplate 3G Decorator Poly Mid Al
Mid-Size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627156 / 00032664627156
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$36.00 (Per 15)
Standard Packaging
$360.00 (Per 150)
Resources
Images
 
 
PJ263A - Large Image
 
PJ263A - Video
Attachments
 
 
PJ263A - Specification Sheet
Other Links
 
 
PJ263A - Other
Brochures
 
 
PJ263A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Decorator Poly Mid Al
Description
WALLPLATE 3G DECORATOR POLY MID AL
extra long description
EWD PJ263A Wallplate 3G Decorator P
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
6.7500 IN X 4.8900 IN X 0.3500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ263A
GTIN
00032664627156
UPC
032664627156
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat