PJ266W - Wallplate 6G Decorator Poly Mid WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ266W
Manufacturer
Eaton
Manufacturer's Part Number
PJ266W
Description
Wallplate 6G Decorator Poly Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Polycarbonate, 6-Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579929 / 00032664579929
Weight per unit
0.179 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PJ266W - Large Image
 
PJ266W - Small Image
 
PJ266W - Video
Attachments
 
 
PJ266W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 6G Decorator Poly Mid WH
Description
WALLPLATE 6G DECORATOR POLY MID WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD PJ266W Wallplate 6G Decorator P
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0800 IN X 12.1800 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ266W
GTIN
00032664579929
UPC
032664579929
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.179
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat