PJ26LA - Wallplate 1G Decorator Poly Mid La

Eaton

  • $0.65 (Each)
  • $0.65 (Each)

  • $64.79 (Per 100)

  • $129.58 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ26LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ26LA
Description
Wallplate 1G Decorator Poly Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751424 / 00032664751424
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$0.65 (Each)
Standard Packaging
$129.58 (Per 200)
Resources
Images
 
 
PJ26LA - Small Image
 
PJ26LA - Large Image
 
PJ26LA - Video
Attachments
 
 
PJ26LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Mid Size Decorator/GFCI Wallplates Polycarbonate
Long Description
Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance
Description
WALLPLATE 1G DECORATOR POLY MID LA
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate
extra long description
EWD PJ26LA Wallplate 1G Decorator P
Additional Information
dimensions
3.12 W x 4.87 H in
Mounting Type
Screw Mount
for use with
Decorator
package quantity
20 CT;200 PK
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ26LA
GTIN
00032664751424
UPC
032664751424
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight
0.06 lb
Weight per each
0.035
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat