PJ26RD - Wallplate 1G Decorator Poly Mid RD

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $15.84 (Per 20)

  • $79.19 (Per 100)

  • $158.38 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ26RD
Manufacturer
Eaton
Manufacturer's Part Number
PJ26RD
Description
Wallplate 1G Decorator Poly Mid RD
Eaton Decorator / Gfci Wallplate, Red, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580055 / 00032664580055
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$15.84 (Per 20)
Standard Packaging
$158.38 (Per 200)
Resources
Images
 
 
PJ26RD - Large Image
 
PJ26RD - Small Image
 
PJ26RD - Video
Brochures
 
 
PJ26RD - Brochure
Other Links
 
 
PJ26RD - Other
Attachments
 
 
PJ26RD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD PJ26RD Wallplate 1G Decorator P
Long Description
Eaton Decorator / GFCI wallplate, Red, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Product Type
Wallplate 1G Decorator Poly Mid RD
Description
WALLPLATE 1G DECORATOR POLY MID RD
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ26RD
GTIN
00032664580055
UPC
032664580055
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.051
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat