PJ2RD - Wallplate 2G Toggle Poly Mid RD

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.98 (Per 100)

  • $249.96 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ2RD
Manufacturer
Eaton
Manufacturer's Part Number
PJ2RD
Description
Wallplate 2G Toggle Poly Mid RD
Eaton Toggle Wallplate, Red, Toggle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580208 / 00032664580208
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$249.96 (Per 200)
Resources
Images
 
 
PJ2RD - Small Image
 
PJ2RD - Large Image
 
PJ2RD - Video
Attachments
 
 
PJ2RD - Specification Sheet
Brochures
 
 
PJ2RD - Brochure
Other Links
 
 
PJ2RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD PJ2RD Wallplate 2G Toggle Poly
Long Description
Eaton Toggle wallplate, Red, Toggle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Product Type
Wallplate 2G Toggle Poly Mid RD
Description
WALLPLATE 2G TOGGLE POLY MID RD
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ2RD
GTIN
00032664580208
UPC
032664580208
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat